Beli rantai did di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  2. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  3. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  4. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  5. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  6. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  7. MICHELIN Motorcycle Tyre City Grip Pro (Ban Luar Motor)
    Mulai

    Rp479.900

    MICHELIN Motorcycle Tyre City Grip Pro (Ban Luar Motor)
    atribut:
    • Speed Rating: P
    • Type: Tubeless
  8. LIQUI MOLY Motorbike Chain Cleaner
    Mulai

    Rp159.900

    LIQUI MOLY Motorbike Chain Cleaner
    Deskripsi:
    Specially developed cleaner with selected solvent combinations for fast, easy cleaning and degreasing structural parts in the two-wheel sector.Properties- high proportion of active components- absolutely free of chlorine- optimum penetration capacity- low surface tension- dissolves resin and tar-type residues- controlled evaporation free of residues- leaves no residues- optimizes economical use- removes oil and grease-based contaminantsAreas of application For cleaning chains with and without O/X-rings on two-wheeled vehic les and quads. Application Place a box or rag under the parts to be cleaned. Spray dirty chains with Motorbike Chain and Brake Cleaner and let it run off. After the solvents have evaporated, the chain will be clean and free of grease and ready to be coated with Motorbike Chain Lube or Chain Lube white. Do not spray onto plastics. Do not lay rubber components in a container with Cleaning Fluid to clean them as they may be attacked. Note Check parts which have been painted for compatibility by testing on a hidden area.
    atribut:
    • Color/Appearance: Colorless
    • Base: Solvent-Mixture, Acetone-free
    • Form: Liquid, Aerosol
    • Density (g/mL): 0.707
    • Flash Point (°C): < 21
    • Propellant: C02
    • Size (ml): 500
  9. SSS Drivetrain Part Rear Steel Girder (Komponen Penggerak Otomotif)
    Mulai

    Rp199.900

    SSS Drivetrain Part Rear Steel Girder (Komponen Penggerak Otomotif)
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  10. SSS Rantai HSB (Chain)
    Mulai

    Rp359.900

    SSS Rantai HSB (Chain)
    Deskripsi:
    Seri HSB dirancang untuk penggunaan rantai yang membutuhkan kekuatan yang lebih besar (heavy duty) dari penggunaan biasa. Dengan konstruksi plat rantai yang lebih tebal, tensile strength rantai HSB menjadi lebih tangguh
  11. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  12. SSS Standard Chain
    Mulai

    Rp129.900

    SSS Standard Chain
    Deskripsi:
    Standard chain adalah seri dasar dari rantai SSS, dengan material yang lebih ringan, rantai seri standard ini unggul pada bobot nya yang tidak seberat seri-seri diatasnya, dengan kualitas yang equivalen dengan rantai original seri ini sangat cocok untuk penggantian dan penggunaan sehari-hari.
    atribut:
    • Color: Steel
  13. Yamaha Cover Handlebar Upper 1 (Penutup Stang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp72.900

    Yamaha Cover Handlebar Upper 1 (Penutup Stang)
    atribut:
    • Part Code: 51S-F6143-00-P6
    • Compatible for: MIO New
Daftar Harga rantai did Terbaru October 2026
DID Gear Set (Rantai Gir)Rp179.900
ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)Rp119.900
Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif)Rp219.900
DID Roller Chain (Rantai)Rp72.900
TSUBAKI RS80 Series-Standard Drive ChainRp47.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI RS60 Series-Standard Drive ChainRp37.900
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp189.900
TEKIRO Hex Key Long Arm Metric Set (Kunci L)Rp139.900
MICHELIN Motorcycle Tyre City Grip Pro (Ban Luar Motor)Rp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)